Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
15 articles with 35 variations found
For assembling wood/wood and wood/concrete or masonry
Ideal for challenging load-bearing wood/wood and wood/concrete connections in timber construction and for universal use in standard connections, such as intersecting timbers
The type A angle bracket without rib is ideal for high-quality load-bearing wood/wood connections in timber construction
The type A angle bracket with rib is ideal for high-quality load-bearing wood/wood and wood/concrete connections
For load-bearing wood-wood and wood-concrete joints for base anchoring in timber construction
For load-bearing wood-steel and wood-concrete joints for base anchoring in timber construction
For high-quality connections in load-bearing wood-to-wood or wood-to-concrete structures
Angle bracket, additional reinforcement from side grooves, with a versatile (slotted) hole pattern.
The solid 3 mm version in timber construction enables universal application, whereby the versions with beading are recommended for larger load transfers
For high-quality connections in load-bearing wood/wood or wood/concrete structures.
Ideal for high-quality load-bearing wood/wood and wood/concrete connections in timber construction. Suitable for universal use in standard connections such as intersecting timbers
Special reinforced angle connector for load-bearing wood/steel and wood/concrete joints for base anchorage of solid wooden walls in timber structures. Optimal positioning of the angle during assembly thanks to the slot in the foot plate.
Angle connector for style mounting of window frames
The type A angle bracket without rib is ideal for load-bearing wood-to-wood and wood-to-steel connections and can be used universally for standard connections such as intersecting timbers
The Deneb push and pull bracket is ideal for connecting wooden constructions to concrete and wooden substructures
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.