For detailed information, other images and documents, please select individual articles from the following table.
Angle bracket type A
The angle connector A without reinforcement rib is ideal for high-quality load-bearing wood/wood connections in timber construction. Universally suitable for standard connections such as intersecting timbers.
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
- Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10327:2004
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
European technical approval ETA-09/216
The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus FT full-thread screws.
Diameter of bolt/screw/metal anchor may only be max. 2 mm smaller than the diameter of the hole.
Available work documents:
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.

Suitable fasteners:
- Comb/ribbed nail in line with EN 14592: 4.0x40 mm
- ASSY 3.0 Combi or ASSY plus VG Combi in accordance with ETA 11/0190: d = 10, 12 mm
- Bolts and metal anchors according to manufacturers' specifications: d =10, 12 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!