The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Angle connector type HS For high-quality load-bearing wood/wood or wood/concrete connections
Solid 3 mm type for universal use in timber construction. (For larger load transfers, the use of a beaded variant is recommended).
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Robust design, versatile applications
- Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]), 3 mm thick in line with EN 10327:2004
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
European Technical Approval ETA 09/0133
The comb/ribbed nails should be driven in as close to the deflection curve in the load-bearing joist as possible. This also applies to the bolts used if angle connectors are used to attach wood to e.g. concrete.
The diameter of bolts/screws/anchors may only be max. 2 mm smaller than the diameter of the hole.
The respective basic conditions of the applicable anchor approval must be observed.
Available work documents:
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.
Load-bearing connections of timber joists to wood or concrete such as joist to joist, purlin to joist, joist to concrete substrate.
Suitable fasteners:
- Comb/ribbed nail in line with EN 14592: 4.0 x 40 mm
- ASSY 3.0 combination screw in line with ETA 11/0190: d = 12 mm
- Bolts according to manufacturer specification: M12
- Anchor bolt: : d = 12 mm, with min. (NRk; VRk) = 5 kN
- Recommended dowels for anchoring in concrete: W-BS; W-FAZ; W-VIZ; WIT-VM 250; WIT-UH 300
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!