Welcome to Würth Belux Only for professionals
Angle bracket type V with round hole
Angle bracket type V with round hole - 1
Angle bracket type V with round hole - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Angle bracket type V with round hole

For load-bearing wood-steel and wood-concrete joints for base anchoring in timber construction

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Optimum transfer of horizontal forces due to the round hole in the foot plate

  • Extremely high load-bearing capacities

  • Flexible application

  • Sheet metal hot-dip galvanised on both sides (D11 + Z275 (approx. 55 µm)) in accordance with EN 10111:1998, thickness 4 mm

  • Use in utilisation class 1, 2 and 3 in accordance with EN 1995:2013
Proof of Performance

European Technical Approval ETA-14/0274

Notice
  • Partial nailing is permitted (see load systems dimensioning aid)

  • The general requirements of ETA-14/0274 must be observed

  • The general requirements of the applicable anchor approval must be observed

  • The respective permissible edge distances and spacings of the fasteners must be observed