Würth MODYF navy blue welding work jacket
Multinorm work jacket for Welder
JACKET WELDER BLUE L
Art.-no. M401284002
EAN 4251402772941
Register now and access more than 125,000 products
- Jacket for welding work
- Protects against heat and flames
- 2 breast pockets with flap
- Zip fastener under flap
- Elasticated cuffs and waistband
- Double-stitched
- Standards EN ISO 11611 Class 1 and EN 13688
Material
- 100 % flame-retardant cotton
Care instructions
- Do not bleach
- Do not tumble dry
- Hot iron
- Gentle dry clean with PCE
Datasheets(X)
Size | L |
Colour | Navy blue |
Standards | ISO 11611, EN 13688 |
Material | 100% cotton |
Washable at | 60°C |
EN standard | 13688 |
ISO | 11611 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!