For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Jacket for welding work
- Protects against heat and flames
- 2 breast pockets with flap
- Zip fastener under flap
- Elasticated cuffs and waistband
- Double-stitched
- Standards EN ISO 11611 Class 1 and EN 13688
Material
- 100 % flame-retardant cotton
Care instructions
- Do not bleach
- Do not tumble dry
- Hot iron
- Gentle dry clean with PCE
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!