Welcome to Würth Belux Only for professionals

Twist drill bit HSCo8 DIN 338

DRL-TWST-MET-DIN338-HSCO8-D3,2MM

Art.-no. 0618800320

EAN 4045989682133

Individual price display after login
Twist drill bit HSCo8 DIN 338

Art.-no. 0618800320

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Precision-ground HSCo8 drill bit for metals up to a hardness of 1400 N/mm². Tip angle 118°.

Precision-ground drill bit for a longer service life and faster drilling



Special cutting edge geometry for precise drilling



Cone point with split point C



No need for centre punching



Also available as an assortment!


Set containing 19 pieces


Contents: dia. 1.0-10.0 x 0.5 mm


Art. no. 0618800001



Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable

Notice

The Ø 13.0 mm drill shank has been reduced to Ø 12.7 mm.


Drilling depth: 5 x drill bit Ø.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material to be processed

Stainless steel

Quality

ZEBRA-Premium

Diameter (Ø)

3.2 mm

Length (l1)

65 mm

Chip flute length (l2)

36 mm

Shank style

Cylindrical

Surface

Uncoated

Cutting material

HSCo8

Service life (points system)

2 of 4 points

Drilling speed (point system)

2 of 4 points

Bore hole quality (point system) ( )

2 of 4 points

Versatility (points system)

3 of 4 points

Drilling behaviour (point system)

3 of 4 points

Suitable for drill (points system)

3 of 4 points

Suitable for cordless drills (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

3 of 4 points

Suitable for milling-drilling centre (points system)

2 of 4 points

Self-centring

Yes

Suitable for tensile strength up to

1400 N/mm²

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information