Welcome to Würth Belux Only for professionals
Twist drill bit HSCo8 DIN 338
Twist drill bit  HSCo8 DIN 338  - 1
Twist drill bit  HSCo8 DIN 338  - 2
Twist drill bit  HSCo8 DIN 338  - 3
Twist drill bit  HSCo8 DIN 338  - 4
Twist drill bit  HSCo8 DIN 338  - 5

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSCo8 DIN 338

Precision-ground HSCo8 drill bit for metals up to a hardness of 1400 N/mm². Tip angle 118°.

See product details

Available in 1 version
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
Precision-ground drill bit for a longer service life and faster drilling



Special cutting edge geometry for precise drilling



Cone point with split point C



No need for centre punching



Also available as an assortment!


Set containing 19 pieces


Contents: dia. 1.0-10.0 x 0.5 mm


Art. no. 0618800001



Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable

Notice

The Ø 13.0 mm drill shank has been reduced to Ø 12.7 mm.


Drilling depth: 5 x drill bit Ø.