Welcome to Würth Belux Only for professionals

TPU 95A filament

PRNTMATL-TPU-95A-TRAFFICB-D1.75MM-0.75KG

Art.-no. 4954637200

EAN 4068362102875

Individual price display after login
TPU 95A filament

Art.-no. 4954637200

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The TPU filament with a hardness of 95A is a high-quality filament made of thermoplastic polyurethane, ideal for the production of flexible and durable components
  • Rubber-like elastic elastomer (soft technical plastic)

  • UV-resistant

  • Good chemical resistance to e.g. oils and greases

  • High elongation at break

  • High abrasion resistance

  • Very impact- and break-resistant

  • Halogen-free

  • Shore hardness 95A

  • TPU filament with 95A Shore hardness offers an ideal compromise between durability and flexibility, easy to handle and perfect for getting started in flexible 3D printing with a direct drive or Bowden-style printer

  • Optimised material with good layer adhesion

  • Free from silicone, plasticisers and oils

  • Can be printed on direct drive and Bowden-style printers

  • Raw material is certified in accordance with REACH and RoHS standards
Notice

The information in the data provided is based on our current knowledge and experience. Due to the many possible influences during processing and application of our products, this information does not release the user from the obligation to perform their own inspections and tests, and it does not contain any guarantee of properties or suitability of the product for a particular purpose. It is the responsibility of the user to determine the process capability of their 3D printer and to conduct tests for their use cases using our materials. The values refer to test specimens generated from the semi-finished product and not to values based on printed test specimens.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

TPU 95A filament (thermoplastic polyurethane with Shore hardness 95A) is a popular elastomer material in FDM/FFF 3D printing, used in particular when printed components need to be flexible yet able to withstand everyday use. Compared to PLA, TPU 95A remains elastic and impact resistant, making it ideal for parts that need to absorb bending, pressure and impact forces without breaking. TPU 95A is noticeably harder and more dimensionally stable than TPU85A, yet remains highly elastic. It is typically used for mechanically resistant, functional parts for everyday use, such as O-rings/seals, spacers, robust housing and parts for sports equipment. The key difference is in the hardness range (Shore A vs. Shore D): Shore A describes softer, rubber-like elastomers (e.g. 85A/95A), whereas Shore D is used for significantly harder, more rigid materials (e.g. 65D).

Instructions

Additional printing guidelines


  • High extruder speeds can affect printing accuracy.

  • It is recommended to select the speed based on your own experience and approach the upper limit from there.

Manufacturers

Würth

Material

TPU 95A - Thermoplastic polyurethanes

Filament diameter (dF)

1.75 mm

Weight of filament

0.75 kg

Empty weight of filament spool

260 g

Colour

Traffic black, similar to RAL 9017

Diameter (d1)

200 mm

Diameter 2 (d2)

105 mm

Diameter 3 (d3)

52 mm

External width (b1)

68 mm

Internal width (b2)

59 mm

Nozzle temperature temperature min./max.

230-250 °C

Min./max. temperature printing bed

40 to 70 °C

Min./max. fan speed

20-70 %

Printing speed min./max.

15-80 mm/s

Max. volumetric speed

3 mm³/s

Adhesive recommended

Not required

Closed installation space

Not required

Hardened nozzle

Not required

Shelf life from production/conditions

24 Month / in intact original packaging, no direct sunlight, dry and clean storage area at 18°C bis 27°C/65°F bis 80°F room temperature

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information