Welcome to Würth Belux Only for professionals
TPU 95A filament
TPU 95A filament - 1
TPU 95A filament - 2
TPU 95A filament - 3

For detailed information, other images and documents, please select individual articles from the following table.

TPU 95A filament

The TPU filament with a hardness of 95A is a high-quality filament made of thermoplastic polyurethane, ideal for the production of flexible and durable components

See product details

Available in 16 versions
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
  • Rubber-like elastic elastomer (soft technical plastic)

  • UV-resistant

  • Good chemical resistance to e.g. oils and greases

  • High elongation at break

  • High abrasion resistance

  • Very impact- and break-resistant

  • Halogen-free

  • Shore hardness 95A

  • TPU filament with 95A Shore hardness offers an ideal compromise between durability and flexibility, easy to handle and perfect for getting started in flexible 3D printing with a direct drive or Bowden-style printer

  • Optimised material with good layer adhesion

  • Free from silicone, plasticisers and oils

  • Can be printed on direct drive and Bowden-style printers

  • Raw material is certified in accordance with REACH and RoHS standards
Notice

The information in the data provided is based on our current knowledge and experience. Due to the many possible influences during processing and application of our products, this information does not release the user from the obligation to perform their own inspections and tests, and it does not contain any guarantee of properties or suitability of the product for a particular purpose. It is the responsibility of the user to determine the process capability of their 3D printer and to conduct tests for their use cases using our materials. The values refer to test specimens generated from the semi-finished product and not to values based on printed test specimens.