STAMISOL A1 non-combustible façade membrane
FCNGSHT-STAMISOL-A1-WH-32MX2,656M-85QM
Art.-no. 9501023523
EAN 4068362276101
Register now and access more than 125,000 products
Datasheets(X)
Versatile applications as a non-combustible universal membrane
- Use as a façade membrane behind closed façades or façades with shadow gaps of up to 10 mm and a joint proportion of up to 10 %
- Installation on substructures made of wood or metal, formwork, manufactured boards, and mat- or panel-shaped insulation
- Use as a non-combustible intermediate layer in various wall or ceiling structures
Design | Without self-adhesive strips |
Coating weight per m² | 260 g |
Length of roll | 32 m |
Roll width | 2.656 m |
Area | 85 m² |
Number of rolls per pallet | 25 PCS |
Material | Fibre glass |
Min./max. temperature resistance | -30 to 250 °C |
Thickness | 0.24 mm |
Suitable for makeshift roofing/makeshift coverage | 2 Month |
Ultraviolet resistance | Permanent |
Colour | White |
Building material class/conditions | A1 - Non-flammable / in accordance with DIN EN 13501 |
Air layer thickness equivalent to water-vapour diffusion/conditions | 0.12 m / in accordance with DIN EN 12572 C |
Resistance to penetration of water | W2 |
Resistance to tear propagation (longitudinal) | 200 N |
Resistance to tear propagation (transverse) | 220 N |
Longitudinal tensile force per 50 mm | 1600 N |
Transverse tensile force per 50 mm | 2000 N |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!