Welcome to Würth Belux Only for professionals
STAMISOL A1 non-combustible façade membrane
STAMISOL A1 non-combustible façade membrane - 1
STAMISOL A1 non-combustible façade membrane - 2

For detailed information, other images and documents, please select individual articles from the following table.

STAMISOL A1 non-combustible façade membrane

Non-combustible, water-vapour-permeable universal membrane of fire class A1 in black or white for safe use with the highest fire protection requirements

See product details

Available in 1 version
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
Maximum fire protection: Non-combustible universal membrane with the highest fire protection class A1


  • Ideal for construction projects that have to meet the most stringent fire protection requirements, such as high-rise buildings, public facilities and industrial buildings


Safety for people and buildings: Optimal fire protection for residents and the building


  • Extends evacuation times to support the fire brigade


Weather resistance: Withstands extreme temperatures and has a W2 certificate for watertightness


  • Suitable as a façade membrane for closed façades and façades with shadow gaps up to 10 mm and a joint proportion of 10 %

  • Long-lasting functionality even under intense heat and UV exposure.

  • Can be exposed to the elements for 6 months


Versatile applications: Suitable for a wide range of demanding application scenarios


  • For example, as a façade membrane that is both simple and efficient to install due to its robust construction and light fibreglass backing
Application area