Welcome to Würth Belux Only for professionals

Ring bolt H.T.

BLT-RG-WO.KEY-GK10-360-(0,75T)-M12

Art.-no. 516222112

EAN 4062856144372

Individual price display after login
Ring bolt H.T.

Art.-no. 516222112

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Anchor point for lifting loads
  • Safety factor 4

  • Ideal as a 90° anchor point

  • Can be swivelled 360°

  • Captive screw

  • Quality class QC 10

  • Crack tested to 100 %

  • Painted in RAL 3022
Notice

The sling swivel must always be fully screwed into the component. With axial tension, a deviation of +/-5° with a reduction in load capacity by 10 % is permitted. Anchor point not suitable for rotating under load. Products are available with or without a key

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

750 kg

Max. load-carrying capacity

0.75 t

Material

Steel

Surface

Plain

Thread type x nominal diameter (d1)

M12

Thread length (metric thread) (l1)

18 mm

Height (h1)

43 mm

Ring height (b1)

12.5 mm

Ring thickness (s1)

11.5 mm

Internal diameter (d2)

30 mm

Outer diameter (d3)

55.5 mm

Diameter of contact surface (d4)

30 mm

Max. torque

25 Nm

Product weight (per item)

226.500 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information