For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Safety factor 4
- Ideal as a 90° anchor point
- Can be swivelled 360°
- Captive screw
- Quality class QC 10
- Crack tested to 100 %
- Painted in RAL 3022
The sling swivel must always be fully screwed into the component. With axial tension, a deviation of +/-5° with a reduction in load capacity by 10 % is permitted. Anchor point not suitable for rotating under load. Products are available with or without a key
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!