Welcome to Würth Belux Only for professionals
pias® window sill screw A2 stainless steel, painted

For detailed information, other images and documents, please select individual articles from the following table.

pias® window sill screw A2 stainless steel, painted

For fastening window sills to wood and aluminium windows without pre-drilling

See product details

Available in 1 version
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
RW recess


  • Better power transmission

  • Longer service life

  • Optimal centring

  • Zero come-out


Polyamide washer


  • UV-stabilised; discolouration and embrittlement of the washer is minimised.

  • No splitting of the washer while the screw is being screwed in.
Notice
  • Maximum thickness of aluminium: 2.5 mm

  • Use only screwdrivers with depth stops