Welcome to Würth Belux Only for professionals
QIC-2 wireless charger for wireless charging
QIC-2 wireless charger for wireless charging - 1
QIC-2 wireless charger for wireless charging - 2
QIC-2 wireless charger for wireless charging - 3

For detailed information, other images and documents, please select individual articles from the following table.

QIC-2 wireless charger for wireless charging

For invisible mounting on tables or in furniture

See product details

Available in 1 version
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
  • Charging without the hassle of charging cables for Qi-certified smartphones or tablet PCs

  • Invisible substructure mounting

  • High-performance charger with integrated active cooling system

  • With protection mode to prevent overload

  • Easy attachment using templates

  • Charging proximity: min. 15 mm, max. 33 mm

  • Quick-charge function

  • Input: 29 V-1.5 A

  • Output: 10 W/7.5 W/5 W

  • Suitable power supply included in the scope of delivery


Scope of delivery


1x inductive charging station incl. plug-in power supply

Application area