For detailed information, other images and documents, please select individual articles from the following table.
Window protection W-FS PRO set
Electronic window monitoring system with touch display and app control
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Monitoring of window states: OPEN/CLOSED/TILTED
Depending on the installed sensor type
Clearly arranged
Visual monitoring display on touch display
Activation or deactivation of alarm function on the touch display or from anywhere on the move via mobile phone
Visual and audible alarm from siren in the event of a burglary attempt
The system can also alert a stored number by SMS or a security service.
Up to 200 sensors can be programmed at the control centre
For all openings (doors, windows, etc.) in the house, garden, garage etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!