The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ZD 401 window handle
Plastic base rosette with quadruple 90° locking
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Ensures that the window handle remains in a horizontal or vertical position and locks at 90°
- Cams prevent the base rosette from being turned
ASSY countersunk head screws with a diameter of 5 mm or olive screws can be used to secure the handles.
For white plastic profiles, we recommend RAL colour 9016.
For private living quarters, e.g. wood, plastic and aluminium windows
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!