Welcome to Würth Belux Only for professionals
Drop-in anchor W-ED
Drop-in anchor W-ED - 1
Drop-in anchor W-ED - 2

For detailed information, other images and documents, please select individual articles from the following table.

Drop-in anchor W-ED

Female thread anchor with metric thread for anchoring in concrete, zinc-plated steel in sizes M12 (for core drills) and DW 15 ( DYWIDAG® female thread DW15)

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Quick, cost-effective installation thanks to small drill hole depth

  • Maximum safety thanks to high load-bearing capacity in non-cracked concrete

  • Secure mounting using the associated manual expander tool

  • Installation type: Cotter pin installation

  • Immediate load-bearing capacity — no waiting


Attached part can easily be removed at any time


The attached part can be anchored with a fastening screw or a threaded rod



W-ED M12:


Anchor's special solid outer wall reliably prevents breaking out of the anchoring base – even in the event of sudden loading from the core drill. To be installed with the specified torque.



W-ED DW15:


  • Highly versatile: Variable rod lengths and clamping strengths can be used

  • Thread resistant to soiling

  • Saves time: No need to apply torque
Notice

DYWIDAG® female thread (DYWIDAG® is a registered trademark of Walter Bau AG)