Welcome to Würth Belux Only for professionals
Zebra crossing stripes
Zebra crossing stripes - 1
Zebra crossing stripes - 2
Zebra crossing stripes - 3
Zebra crossing stripes - 4

For detailed information, other images and documents, please select individual articles from the following table.

Zebra crossing stripes

Self-adhesive zebra crossing strips that can be driven over by forklift trucks for immediate, visible and standard-compliant pedestrian guidance on smooth indoor floor surfaces in storage, production and logistics areas

See product details

Available in 1 version
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
Increased work safety


  • Clear orientation at the workplace.

  • Reduced risk of accidents in traffic and working areas.

  • Standard-compliant safety marking in accordance with ASR A1.3/DIN EN ISO 7010.


High load capacity and durability


  • Can be driven over regularly by forklift trucks.

  • Designed for long-term use.

  • High abrasion resistance and very durable even under intensive use.

  • Non-slip due to textured surface.


High-quality material and printing


  • High-quality PVC material.

  • Does not become brittle, even after long-term use.

  • Printing is protected behind the film.

  • Colours and symbols remain very clear.


Quick and easy installation due to the self-adhesive backing


  • High-quality acrylate adhesive for excellent adhesion on virtually all smooth substrates.

  • Suitable for concrete, industrial and hall floors.

  • Can be driven over immediately.


Resistant to environmental effects


  • Chemical-resistant.

  • Resistant to plasticisers.

  • Resistant to cleaning agents.
Notice

Avoid turning and rotating forklift trucks on the tape or pushing pallets over the tape.