Welcome to Würth Belux Only for professionals
W-BOX VDE cable junction box

For detailed information, other images and documents, please select individual articles from the following table.

W-BOX VDE cable junction box

Soft, self-sealing TPE membranes enable quick and simple cable entry

See product details

Available in 7 versions
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
  • IP66 degree of protection for reliable protection against dust and water.

  • Removable TPE membranes for easy installation of cable glands.

  • Large connection space for convenient working.

  • Centre marking for precise alignment of the housing.

  • Impact-resistant and particularly robust housing material.

  • Stainless steel (V2A) cover screws for securely fitting the cover.

  • Resistant to UV radiation and ammonia (DLG-tested).

  • Made in Germany.
Notice

Cover screws torque: 1.2 Nm