For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Static friction coefficient: µ0 = 0.18
Sliding friction coefficient: µ= 0.14
The sliding element cannot slide out
Slots punched out at 90° to each other
Guaranteed improvement in ease of assembly
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
For the routing of pipe clamps in the event of pipe length modifications. Also suitable for floor and ceiling mounting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!