Welcome to Würth Belux Only for professionals
CROSSAGE EVO PLUS tyre changer

For detailed information, other images and documents, please select individual articles from the following table.

CROSSAGE EVO PLUS tyre changer

Super-automatic tyre changer, Lever/NO Lever mode

See product details

Available in 1 version
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
  • Super-automatic tyre changer, Lever/NO Lever mode, suitable for car wheels with rims from 12-34 inches (max. wheel diameter 1,200 mm/47 inches, max. wheel width 406 mm/16 inches).

  • Recommended for highly professional tyre specialists, suitable for use with run-flat and UHP tyres without tool/rim contact.

  • The patented, unique QX Plus system makes the Crossage Evo Plus a highly professional machine that can be used both with and without the lever.


Scope of delivery


  • Bead lifting lever

  • Lubricant for installation/removal

  • Brush and plastic protectors for installation/removal tool

  • Protection for bead lifting disc

  • Rubber protector for aluminium rims

  • Lubricator and filter

  • Pressure regulator

  • Lube paste bucket

  • Set of plastic inserts as spare parts for mounting head

  • Rubber protector for clamping chuck

  • Plastic protector for SMART-LOCK centring cone

  • BP1 Plus auxiliary arm with automatic return to locking position (Giuliano patent)