For detailed information, other images and documents, please select individual articles from the following table.
Multi-Tester Pro II LCD two-pin voltage tester
Overvoltage category CAT IV (1,000 V) - suitable for use in electrical installation and servicing work, and for testing hybrid and electric vehicles and photovoltaic systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Test equipment with maximum safety level
(CAT IV 1000 V)
No presetting, intuitive operation
Automatic testing range selection
Displays voltages from approx. 45 V/AC and 110 V/DC:
- With batteries: visual and vibrating warning
- Without batteries: ELV LED indicates the presence of a voltage
FI/RCD test with two keys
Intentional triggering of the FI switch facilitates push-button activation of the load so that the protective conductor can also be tested.
Screwable 4 mm test probe adapter
- Improved hold in safety socket and CEE socket
- Suitable for narrow test openings
Energy-saving
Automatic shut-off device
Tests without finger contact allow full protective clothing to be worn
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!