For detailed information, other images and documents, please select individual articles from the following table.
2-component special mortar WIT-P 200
Polyester-based, styrene-free special mortar
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Inexpensive polyester-based chemical injection mortar
- Styrene-free, especially suitable for anchoring in perforated masonry
- Quick to harden, even at low temperatures
- No expansion; enabling minimal edge and axial clearance to be maintained
- Cartridge can be used up until the end of its shelf life by replacing the static mixture and/or by re-sealing with the sealing cap
- Recommended temperature for anchoring +24°C (max. long-term temperature)/+40°C (max. short-term temperature)
- Mortar processing temperature: Minimum +5°C
- Transport and storage temperature (cartridge): +5°C to +25°C
- Minimum shelf life when stored correctly: 12 months
The chemical injection mortar can be anchored in the following anchoring bases: Masonry and non-cracked concrete C20/25
Anchoring in solid brick and non-cracked concrete without perforated sleeve
Anchoring in perforated brick with perforated sleeve
Masonry: Anchor rod WIT-AS, female thread sleeve WIT-IG, plastic sieve sleeve WIT-SH
Non-cracked concrete: Anchor rod W-VI-A/S; W-VI-A/A4
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!