For detailed information, other images and documents, please select individual articles from the following table.
2 piece drill bit set
2 piece drill bit set for the professional to handle everything
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
1 x Twist drill bit assortment, art. no. 0624930004
The high-performance drill bit with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drilling in steel up to 1000 N/mm², aluminium, plastic (e.g. acrylic glass, HPL, Trespa or screen printing plates), non-ferrous metals, hard and softwood
1 x Multi-purpose drill bit, art. no. 0641260002
The MFD-S multi-purpose drill bit can drill through virtually any material
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!