For detailed information, other images and documents, please select individual articles from the following table.
Tile adhesive CERAfix® 404-2 C2 FT S1 Flex/XL
Fast bonding flexible mortar C2 FT S1 in accordance with DIN EN 12004
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Very high degree of flexibility
- Flexible mortar in accordance with Deutsche Bauchemie e.V. guideline
- Secure even on surfaces subject to considerable movement
Very versatile
- Suitable for thin bed, medium bed and pourable bed mortars
- Can be used on all common surfaces
- Suitable for all ceramic coverings
Resistant to thawing/freezing alternations
Suitable for indoor and outdoor use
- Excellent adhesive strength of ≥1.0 N/mm² and high initial adhesion
- Very smooth and easy application
- Very low emissions
- EC1-Plus certified
- Resistant to ageing
- Suitable for underfloor heating
- Suitable for large formats
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
- Cement has an alkaline reaction to moisture or mixing water
- Material that is already setting must not be subsequently diluted with water
- In the case of unusually highly absorbent, new or unusual substrates or laying materials, test surfaces must be prepared
- This product is low-chromate according to directive 2003/53/EC, Giscode ZP1
Laying of ceramic tile and panel coverings, fine stoneware and non-translucent, stain-prone natural stone such as granite, diabase, quartz and basalt. Can also be used for embedding mosaic, split panels, split bars and artificial stone in beds of thin and medium thickness. Good strength is also assured in cases of severe temperature changes, indoors and outdoors and on walls and floors (e.g. balcony, decking, underfloor heating).
Mix the flexible mortar in a clean container with clean tap water for about 3 minutes. It is recommended to use a stirrer at approx. 600 rpm and with a spiral or double disc stirrer. The product can be processed if stirred again after the maturing time of 3 minutes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!