Welcome to Würth Belux Only for professionals
Telescopic ladder
Telescopic ladder - 1
Telescopic ladder - 2
Telescopic ladder - 3
Telescopic ladder - 4
Telescopic ladder - 5

For detailed information, other images and documents, please select individual articles from the following table.

Telescopic ladder

Stable and flexible in use, space-saving in transport and storage.

See product details

Available in 2 versions
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
  • Very high torsional resistance and stability due to the triangular design of the beams.

  • 80 mm deep steps with grooves ensure excellent slip resistance and a comfortable, secure footing.

  • Can be easily extended to the desired height.

  • Increased safety due to automatic locking mechanisms with clearly visible locking indicator.

  • Simple unlocking system for retracting the ladder - pressing two buttons is enough.

  • With finger protection: The damping system ensures that the ladder retracts in a controlled and safe manner.

  • Secure footing due to the maximum contact surface provided by the angled rubber feet.

  • Type 4.1m with folding support.

  • Rubber caps on the upper end of the side rails minimise slipping and damage to walls.

  • The anodised beam surfaces increase the durability of the ladder and enable clean, dirt-free handling.