Welcome to Würth Belux Only for professionals
Water-fed telescopic aluminium pole Hose connection 1/2 inch to 3/4 inch

For detailed information, other images and documents, please select individual articles from the following table.

Water-fed telescopic aluminium pole Hose connection 1/2 inch to 3/4 inch

See product details

Available in 1 version
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
  • Flexibly adjustable to a length of 1,600 mm to 2,780 mm

  • Made of aluminium with robust, impact-resistant and easy-grip plastic for comfortable and functional use.

  • The pole can be used with pressure of up to 6 bar.