For detailed information, other images and documents, please select individual articles from the following table.
TIG torch WLT 26 for TIG 180 AC/DC UP-down torch
With adjustable neck and ball joint for greater handiness when working
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Switching welding current 1 on and off
- Immediate welding current reduction (downslope) 2
- Variable setting of the welding current on torch 3
- The burner hose behind the handle is also covered with a 40 cm length of Nappa leather
- Supplied with gold tungsten electrode, Ø 2.4 mm, ceramic gas nozzle size 6 and long burner cap
Wearing parts as for torch WLV 17 and WLT 17 K
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!