The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Front support Nova Pro Scala
Easily retrofittable for stabilising high fronts
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Compatible with the Nova Pro Scala rectangular railings
- Can be used on Nova Pro Scala H90, H122, H186 and H250
- Front support suitable for all nominal lengths
From a back panel height of 186 mm, suitable for a front up to 850 mm high.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!