For detailed information, other images and documents, please select individual articles from the following table.
Stone drill bit combi assortment FS 13 pieces
This assortment has everything you need to drill professional-quality anchor holes - even when working with the hardest of ceramics, e.g. stoneware. Particularly suitable for cordless drills
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Stoneware drill polygon shaft
- Precise drilling
- Specially designed carbide plate geometry (multi-surface precision grinding)
- Drill depth indicator
- No cooling required
- No slipping in the drill chuck due to novel polygon shaft
MFD-S multi-purpose drill bit
- Precise drilling
- Extra-sharp cemented carbide cutting edges with special diamond grinding on all sides
- Drilling does not break hollow-chamber bricks
- Outstanding, rapid transport of drilling dust
- No slipping in the drill chuck due to ¼" hex shaft
- PGM tested
DUO-S impact drill bit
- Precise drilling
- Hammer-resistant, extremely robust and designed for the toughest applications
- Fast drilling progress
- Suitable for rotary drilling and impact drilling
- No slipping in the drill chuck through ¼" hex shaft
- PGM tested
Porcelain stoneware drill bit
- Max. rotation speed: Diameter 5 mm (800 rpm), diameter 6 and 8 mm (600 rpm), diameter 10 and 12 mm (400 rpm), diameter 14 mm (200 rpm)
- Not suitable for impact drilling. For rotary drilling only.
- Optimum contact pressure: 35-45 kg
- If the recommended drilling speed is observed and the optimum contact pressure applied, but you can no longer hear a "scraping" sound, the drill bit has reached the end of its service life.
- Avoid placing high contact pressure on the drill bit when it is not rotating → Risk of breakage!
- Contact pressure too low and/or drilling speed too high → Service life ends prematurely!
- Avoid tilting and swivelling movements during the drilling process → Risk of breakage!
- We recommend drilling test holes (ideally in waste material from the tiles to be drilled)
- If the 14 mm diameter drill bit is used, pre-drilling must be carried out with an additional drill bit (8 mm).
Multi-purpose drill bit
Not suitable for impact drilling. For rotary drilling only.
For further information, please refer to the individual products.
Porcelain stoneware drill bit
Rotary drilling in porcelain stoneware tiles, tiles, glass (not safety glass) and porcelain. Suitable for electric and especially for battery drills.
Multi-purpose drill bit
Rotary drilling in tiles, solid brick, roofing tiles, hollow brick, stone, marble, wood, plastic, metal etc.
Window installation, drilling through formwork and drilling through hollow-chamber bricks without breakage for a secure anchor hold etc.
Impact drill bit
Impact drilling in concrete, masonry, sand-lime brick and natural stone. Also for rotary drilling in ceramic and marble. Suitable for use in impact drills and rotary drills, as well as in hammer drills with a drill chuck adapter.
Porcelain stoneware drill bit
1. Start the hole with point precision, applying light pressure
2. Switch on the drill
3. Apply full contact pressure → "Scraping" sound must be heard
4. Use reduced contact pressure once the tile has been fully penetrated
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!