Welcome to Würth Belux Only for professionals
Locking bolt steel, polyamide mushroom head, without locking groove, with jam nut
Locking bolt steel, polyamide mushroom head, without locking groove, with jam nut - 1
Locking bolt steel, polyamide mushroom head, without locking groove, with jam nut - 2

For detailed information, other images and documents, please select individual articles from the following table.

Locking bolt steel, polyamide mushroom head, without locking groove, with jam nut

See product details

Available in 4 versions
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
  • Moving to a different locking position is possible only once the bolt has been manually disengaged.
Notice

The locking bolt is suitable for applications with lower precision. When mounting, the specified max. tightening torque is to be observed.