Welcome to Würth Belux Only for professionals
EXTREME Starlock Max carbide single-tooth saw blade for window construction with TiN coating
EXTREME Starlock Max carbide single-tooth saw blade for window construction with TiN coating - 1
EXTREME Starlock Max carbide single-tooth saw blade for window construction with TiN coating - 2
EXTREME Starlock Max carbide single-tooth saw blade for window construction with TiN coating - 3

For detailed information, other images and documents, please select individual articles from the following table.

EXTREME Starlock Max carbide single-tooth saw blade for window construction with TiN coating

The window construction pro for extreme applications and extra deep plunge cuts

See product details

Available in 1 version
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
Significantly longer service life due to the TiN coating


  • Reduced heat generation, which significantly increases the service life of the saw blade


Fast progress


  • The extra-long version increases the angle of oscillation and thus the working speed


Always the right immersion depth


  • Depth scale for monitoring the precise immersion depth


3D mount (Starlock)


  • Particularly high power transmission with low wear

  • 3x longer service life compared to conventional mount systems

  • Significantly increased stock removal rate

  • Precise results

  • High cutting speed

  • Good compatibility with existing mount systems