For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- 2 corner cupboard swivel fittings CORNERSTONE MAXX can be mounted on the standpipe
- Can be mounted on the left and right
- For use with unit widths from 900 or 1000 mm
- Simple and tool-free assembly of storage elements on standpipe
- Tool-free height adjustment of shelves, even when already installed
- Shelves can be moved in and out independently of each other without affecting the adjacent unit
- Floating shelf design thanks to hidden fastenings
The corner unit swivel fittings and shelves are not included in the scope of delivery. Please order these separately to match the body/door width in question.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!