Welcome to Würth Belux Only for professionals
Spacer tab With screw
Spacer tab With screw - 1
Spacer tab With screw - 2
Spacer tab With screw - 3
Spacer tab With screw - 4

For detailed information, other images and documents, please select individual articles from the following table.

Spacer tab With screw

Spacer for non-visible mounting of grooved deck coverings made from material with minimal movement.

See product details

Available in 1 version
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
This spacer allows decking boards of all dimensions and made from all types of highly stable wood or WPC to be laid simply, quickly and perfectly with a distance of 5 mm between the joints.



The spacer is placed between two grooved wooden boards and screwed to a stainless steel plate with no visible screws.



In addition, the 9 mm ventilation gap between the decking boards and the substructure prevents waterlogging (structural wood protection). This ensures that any waterlogging dries out.



Individual boards can also be replaced at any time.



  • Spacers: made from fibre-reinforced and weatherproof PA 66 plastic, black

  • Mounting plate: made from A2 stainless steel (1.4301), black

  • Screw: 4.2 x 43 mm, TX15 with drill tip made from hardened stainless steel (1.4006), black

  • Suitable for installing on wood or aluminium substructures (aluminium up to approx. 2 mm thick)
Notice
  • The suitability of the wood type must be determined by the manufacturer/wood supplier if necessary. Use is not recommended for wood with a high bulk density and/or high swelling and shrinkage characteristics

  • This applies in particular to the Cumarú, Massaranduba and Robinia (false acacia) wood types

  • Screw-in torque for wood substructure approx. 4 Nm

  • For aluminium substructure approx. 1-3 Nm depending on thickness

  • We recommend starting with the lowest setting on the cordless driver

  • When tightening the screw, positive locking rather than non-positive locking must be ensured

  • Processing recommendations of the manufacturer of the boards, in particular regarding spacings and cross bracing, must be observed

  • Provide cross bracing for aluminium substructures