For detailed information, other images and documents, please select individual articles from the following table.
W-IP bracket sleeve connection
Enables a secure, flexible connection in the W-IP industrial profile system and is available with a combination or inch thread
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Versatile thread options due to the choice of a combination or inch thread for maximum flexibility
- High strength due to robust batch hot-dip galvanised steel design, which guarantees a reliable load capacity
- Effective corrosion protection and increased durability due to the batch hot-dip galvanisation in accordance with DIN EN ISO 1461
A combination or inch thread should be selected depending upon the application and existing thread system.
The hot-dip galvanised W-IP sleeve connection bracket enables a secure, flexible connection in the W-IP industrial profile system and is available with a combination or inch thread.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!