For detailed information, other images and documents, please select individual articles from the following table.
ASSY® 3.0 SK A2 wood screw for slate
The ASSY®3.0 A2 slate screw with flat rear-wall head and a head diameter of over 9 mm is ideal for quick, precise and energy-saving mounting of slate in tricky areas, in hard or resistant formwork or in wood.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Oscillation-free drive and rapid gripping of the screw for a high degree of reliability during insertion
- High degree of pull-out resistance and shear-load resistance
- Ideal for materials ranging from wood to A2 stainless steel
- Head diameter > 9 mm
For compact and hard wood, pre-drilling is required in compliance with ATE-11/0190.
ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic dowels may cause a reduction in the load-bearing capacity. Therefore, we recommend using only screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic fixings, e.g. Würth ASSY D, prefix number 0151 (countersunk head) and prefix number 0153 (pan head).
When using these screws, please follow ETA-11/0190 specifications.
For mounting slate on roofs, tricky walls and large surfaces.
Direct mounting through holes present in the slate (from bottom to top) without additional materials.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!