For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Load-bearing capacity: max. 25 kg with a shelf depth of up to 320 mm
- Tilt angle adjustment up to +3 mm
Material: Die-cast zinc with stainless steel FINISH
- High stability
- Contemporary design, high-quality surface
Translucent plastic inlay made from polypropylene (PP)
- For universal use
- Suitable for wood and glass
For glass and wood shelves of 12–41 mm in thickness
- Individually adjustable
- Extremely flexible
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!