Welcome to Würth Belux Only for professionals
CERALINE Longlife & Speed lamella flap disc
CERALINE Longlife & Speed lamella flap disc - 1
CERALINE Longlife & Speed lamella flap disc - 2
CERALINE Longlife & Speed lamella flap disc - 3
CERALINE Longlife & Speed lamella flap disc - 4
CERALINE Longlife & Speed lamella flap disc - 5

For detailed information, other images and documents, please select individual articles from the following table.

CERALINE Longlife & Speed lamella flap disc

For optimum view when machining workpieces made from steel, stainless steel and aluminium

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Optimum grinding results and avoidance of unwanted workmanship defects


See-through segmentation allows for a clear view of the workpiece to be machined.



Extremely high and very fast material removal rate with cool grinding


High-performance sanding grain and active grinding top layer



Very long service life and low contact pressure


High-performance ceramic abrasive grain

Notice
  • Max. circumferential speed 63 m/s

  • Recommended rotation speed 7,500 rpm

  • The disc becomes softer at lower speeds to adapt perfectly to the contour of the workpiece.

  • Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.

  • Free of iron, chlorine and sulphur (≤ 0.1%)