Welcome to Würth Belux Only for professionals
Screw tap assortment Through hole, stainless steel, M3-M12, 14 pieces
Screw tap assortment Through hole, stainless steel, M3-M12, 14 pieces - 1
Screw tap assortment Through hole, stainless steel, M3-M12, 14 pieces - 2
Screw tap assortment Through hole, stainless steel, M3-M12, 14 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Screw tap assortment Through hole, stainless steel, M3-M12, 14 pieces

Consisting of precision twist drill bits and through-hole screw taps with green ring, for processing alloyed and high-alloyed steels (stainless steels), as well as rust- and acid-resistant steels. Also suitable for machining conventional steels up to a strength of 850 N/mm².

See product details

Available in 1 version
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
Twist drill bit


  • Large chip spaces and small core for fast drilling with optimal chip removal

  • Very precise tip geometry for precision drilling; ideal for core drill holes


Machine thread former


Tool geometry precisely tailored to stainless steel with increased clearance angle

Notice
  • Sufficient coolant and lubricant must be added during drilling and thread cutting.

  • For the tool/material assignments, see the overview tables.

  • For further information, see the individual products.