Machine tap assortment HSCo Multi Performance blind hole DIN 371/376 M3-M12, 7 pieces
Consisting of Multi Performance blind hole screw taps for versatile use in almost all machines and materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm² strength and casting materials. Also suitable for non-ferrous metals such as aluminium, aluminium alloys, bronze and plastics. Available in ORSY® system cassette.