Welcome to Würth Belux Only for professionals
Steel SMART STEP EU+ and NeoTap M3-M12 through-hole machine tap assortment 14 pieces
Steel SMART STEP EU+ and NeoTap M3-M12 through-hole machine tap assortment 14 pieces - 1
Steel SMART STEP EU+ and NeoTap M3-M12 through-hole machine tap assortment 14 pieces - 2
Steel SMART STEP EU+ and NeoTap M3-M12 through-hole machine tap assortment 14 pieces - 3
Steel SMART STEP EU+ and NeoTap M3-M12 through-hole machine tap assortment 14 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Steel SMART STEP EU+ and NeoTap M3-M12 through-hole machine tap assortment 14 pieces

Consisting of SMART STEP twist drill bits with patent-pending, extremely uneven stepped drill bit tip geometry for highly precise circular holes and NeoTap through-hole screw taps for machining steels up to a strength of 1,000 N/mm². Available in the ORSY® system cassette.

See product details

Available in 1 version
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
Twist drill bit with extremely uneven stepped drill bit tip geometry (EU+)


  • Very fast, comfortable drilling with an unrivalled service life

  • Precise, circular holes

  • Saves pre-drilling, precise tapping without running off centre

  • No spinning of the bit and optimum power transmission in the drill chuck due to the 3-flat shank (from dia. 4 mm)


Machine tap


  • Newly developed geometry combining a left-hand spiral and a spiral point tap

  • Homogenised surface structure due to the latest finishing process

  • Up to 30 % longer service life compared to conventional plain machine taps

  • Cutting geometry precisely tailored to steel materials


Compact and practical system cassette suitable for the ORSY® system with useful features such as stackability, optimised joint and simple opening



Available exclusively from WÜRTH

Notice
  • Sufficient coolant and lubricant must be added for drilling processes and when cutting threads

  • Further information, such as recommended cutting values, can be found in the individual products