Welcome to Würth Belux Only for professionals
Machine tap assortment HSCo VaryTap blue blind hole DIN 371/376 7 pcs
Machine tap assortment HSCo VaryTap blue blind hole DIN 371/376 7 pcs - 1
Machine tap assortment HSCo VaryTap blue blind hole DIN 371/376 7 pcs - 2
Machine tap assortment HSCo VaryTap blue blind hole DIN 371/376 7 pcs - 3
Machine tap assortment HSCo VaryTap blue blind hole DIN 371/376 7 pcs - 4
Machine tap assortment HSCo VaryTap blue blind hole DIN 371/376 7 pcs - 5
Machine tap assortment HSCo VaryTap blue blind hole DIN 371/376 7 pcs - 6
Machine tap assortment HSCo VaryTap blue blind hole DIN 371/376 7 pcs - 7
Machine tap assortment HSCo VaryTap blue blind hole DIN 371/376 7 pcs - 8

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment HSCo VaryTap blue blind hole DIN 371/376 7 pcs

The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm². Available in the ORSY® system cassette.

See product details

Available in 1 version
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
Newly developed Vario geometry


Optimised chip removal, prevents chip accumulation



Optimised cutting edge preparation thanks to multi-stage finishing process


Excellent chip removal and perfectly true-to-the-gauge threads



Angled threaded part


Reduced risk of chipping on the tool during return



Rake precisely tailored to steel materials



Up to 30 % longer service life compared to conventional plain machine taps



Available exclusively from Würth



Compact and practical system cassette suitable for the ORSY® system with useful features such as stackability, optimised joint and simple opening

Notice

Sufficient coolant and lubricant must be added when cutting threads.