Welcome to Würth Belux Only for professionals
Machine tap assortment Steel through hole M3-M12, 14 pcs
Machine tap assortment Steel through hole M3-M12, 14 pcs - 1
 -  - 2
Machine tap assortment Steel through hole M3-M12, 14 pcs - 3
Machine tap assortment Steel through hole M3-M12, 14 pcs - 4
Machine tap assortment Steel through hole M3-M12, 14 pcs - 5
Machine tap assortment Steel through hole M3-M12, 14 pcs - 6
Machine tap assortment Steel through hole M3-M12, 14 pcs - 7

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment Steel through hole M3-M12, 14 pcs

Consisting of precision twist drill bits and screw taps for through holes for machining long-chipping, non-alloyed steels up to a strength of 850 N/mm². Available in the ORSY® system case.

See product details

Available in 1 version
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
Twist drill bit


  • Reduced transverse cutting edge for 20 % lower penetration force, as well as faster feed and a gentler machining method

  • Optimised split drill bit for precise tapping without centring, even on curved surfaces

  • Very precise drill bit sharpening for accurate holes

  • Vaporised surface for excellent adhesion of cooling lubricants and reduced tendency for material buildup


Machine tap


Rake angle specially designed for steel materials



Tailored to the ORSY® system, compact, practical system case with useful details such as optimised articulation and easy opening

Notice
  • Sufficient coolant and lubricant must be added for drilling processes and when cutting threads

  • For further information, please refer to the individual products.