Welcome to Würth Belux Only for professionals
Machine tap assortment 7 pieces. HSCo Multi Performance through hole DIN 371/376 M3-M12
Machine tap assortment 7 pieces. HSCo Multi Performance through hole DIN 371/376 M3-M12 - 1
Machine tap assortment 7 pieces. HSCo Multi Performance through hole DIN 371/376 M3-M12 - 2
Machine tap assortment 7 pieces. HSCo Multi Performance through hole DIN 371/376 M3-M12 - 3
Machine tap assortment 7 pieces. HSCo Multi Performance through hole DIN 371/376 M3-M12 - 4
Machine tap assortment 7 pieces. HSCo Multi Performance through hole DIN 371/376 M3-M12 - 5
Machine tap assortment 7 pieces. HSCo Multi Performance through hole DIN 371/376 M3-M12 - 6
Machine tap assortment 7 pieces. HSCo Multi Performance through hole DIN 371/376 M3-M12 - 7
Machine tap assortment 7 pieces. HSCo Multi Performance through hole DIN 371/376 M3-M12 - 8
Machine tap assortment 7 pieces. HSCo Multi Performance through hole DIN 371/376 M3-M12 - 9

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment 7 pieces. HSCo Multi Performance through hole DIN 371/376 M3-M12

Consisting of Multi Performance through-hole screw taps for versatile use in almost all machines and materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm² strength and casting materials. Also suitable for non-ferrous metals such as aluminium, aluminium alloys, bronze and plastics. Available in ORSY® system cassette.

See product details

Available in 1 version
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
Flexible use in cordless screwdrivers and hand-held, pillar and upright drills


The polygon shaft prevents turning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage.



Suitable for conventional applications, such as in CNC machining centres with collet chucks or compensation chucks


Retention of the straight shaft by means of square mount



For process reliability in almost all materials


Newly developed tool geometry with reduced chip angle as well as optimisation of clearance angle and microgeometry



Outstanding performance


  • Up to three times longer service life than all uncoated machine taps from Würth

  • Excellent chip removal, prevents accumulations of shavings


Available exclusively from Würth



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • When thread cutting, sufficient coolant and lubricant must be added.

  • For further information, please refer to the individual products.
Application area