For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment Red ring blind hole M3-M12
14 pieces. Consisting twist drill bits with magma multilayer coating and 8% cobalt alloy and Longlife red ring blind hole screw taps with high-end coating TiAlN+ for processing materials that are difficult to machine (e.g. Hardox) with extremely high strengths from 1000 up to 1400 N/mm², e.g. excavator shovels, lorry attachments, armour plating, snow ploughs, agricultural machinery etc.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Twist drill bit
- Exceptionally high drilling stability and cutting force
- Extra-high breakage resistance
- Up to 9 times longer service life and up to 2 times longer service life in comparison to conventional coatings
- Outstanding centring during work and reduction in force required
- 3-face shank (from dia. 4 mm)
Machine tap
- One of the most powerful screw tap coatings currently on the market for machining hard materials
- Specially developed for thread processing
- Extremely high heat resistance up to 800°C
- Very high coating hardness up to 3000 HV
- Multi-layer design with additional sliding layer ensures extremely low friction values, low adhesion tendency and optimum chip removal
- Stable cutting edge through reduced chip angle
- Sufficient coolant and lubricant must be added for drilling processes and when cutting threads.
- For tool/material assignments, see the overview tables
- For further information, please refer to the individual products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!