Welcome to Würth Belux Only for professionals
Machine tap assortment 7 pieces. HSCo Multi Performance for blind holes, DIN 371/376 M3-M12
Machine tap assortment 7 pieces. HSCo Multi Performance for blind holes, DIN 371/376 M3-M12 - 1
Machine tap assortment 7 pieces. HSCo Multi Performance for blind holes, DIN 371/376 M3-M12 - 2
Machine tap assortment 7 pieces. HSCo Multi Performance for blind holes, DIN 371/376 M3-M12 - 3
Machine tap assortment 7 pieces. HSCo Multi Performance for blind holes, DIN 371/376 M3-M12 - 4
Machine tap assortment 7 pieces. HSCo Multi Performance for blind holes, DIN 371/376 M3-M12 - 5
Machine tap assortment 7 pieces. HSCo Multi Performance for blind holes, DIN 371/376 M3-M12 - 6

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment 7 pieces. HSCo Multi Performance for blind holes, DIN 371/376 M3-M12

Consisting of Multi Performance blind hole screw taps for versatile use in almost all machines and materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm² strength and casting materials. Also suitable for non-ferrous metals such as aluminium, aluminium alloys, bronze and plastics.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Flexible use in cordless screwdrivers and hand-held, pillar and upright drills


The polygon shaft prevents slipping in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage.



Suitable for conventional applications, such as in CNC machining centres with collect chucks or compensation chucks


Retention of the straight shaft with square mount



Can be used reliably with almost all materials


Newly-developed tool geometry with a reduced rake angle, optimised clearance angle and micro-geometry



Outstanding performance


  • Up to three times longer service life than all uncoated Würth machine taps

  • Excellent chip removal, prevention of chip bird nesting


Available exclusively from Würth

Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables

  • For further information, please refer to the individual products.
Application area