Welcome to Würth Belux Only for professionals
WÜRTH MODYF STRETCH X Mid S3S ESD safety boot

For detailed information, other images and documents, please select individual articles from the following table.

WÜRTH MODYF STRETCH X Mid S3S ESD safety boot

Comfortable S3S safety boot with ESD and an innovative upper construction for optimal flexibility when walking and kneeling. The fit can be adjusted using the 3-width system.

See product details

Available in 39 versions
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
• Water-repellent microfibre and textile with CORDURA® stretch material, reinforced toe protection - SC
• Textile lining with ventilation holes, heel lining made of abrasion-resistant microfibre
• Fibreglass toe cap, textile penetration protection - PS
• PU outsole SR FO, width 11, 3-width system
• DGUV 112-191 / ÖNORM Z1259, ESD, metal-free, EN ISO 20345:2022+A1:2024, Made in Europe
• Weight approx. 580 g per shoe in size 42