Welcome to Würth Belux Only for professionals
Rust remover RUST OFF ICE PLUS Low-temperature cracking effect with unique cold shock

For detailed information, other images and documents, please select individual articles from the following table.

Rust remover RUST OFF ICE PLUS Low-temperature cracking effect with unique cold shock

The low-temperature cracking effect with unique cold shock down to -60°C loosens even heavily seized screw connections

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Cracking effect


The cold shock causes thermal shrinkage of the parts to be loosened, resulting in micro-fine cracks in the corrosion layer.



Highly effective creeping properties


Highly effective creeping oil suitable for low temperatures; penetrates gaps and facilitates removal with anti-friction boron nitride additives.



Sustainable corrosion protection


Powerful additives protect against corrosion in the event of condensation and provide long-lasting surface preservation.



Multi-functional spray head for applying the product in a precise point and over a large area

Notice

Free of microplastics